CF23ELMINIDAY835 - 23W CFL Mini 3500K 120V Self Ballasted 82CRI Med B

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELMINIDAY835
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/MINI/DAY/835/RP/29784
Description
23W CFL Mini 3500K 120V Self Ballasted 82CRI Med B
OBS29784 23W Compact Fluorescent Mini Twist Integral 120V Ballast, Medium Screw Base, Daylight 3500K Color Temperature, 82 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135297847 / 00046135297847
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF23ELMINIDAY835 - Large Image
MSDS Sheets
 
 
CF23ELMINIDAY835 - MSDS Sheet
Attachments
 
 
CF23ELMINIDAY835 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W W
Shape
MINI TWIST
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
2 A
Length
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1 INCH SIZE A; 1 INCH SIZE B; 1 SIZE A - DECIMAL; 1 SIZE B - DECIMAL; 1 SIZE A - FRACTIONAL; 1 SIZE B - FRACTIONAL; 25.4 SIZE A IN MM; 25.4 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Description
23W CFL MINI 3500K 120V SELF BALLASTED 82CRI MED B
Product Type
CF23ELMINIDAY835RP 6/CS 1/Sku
Long Description
OBS29784 23W Compact Fluorescent Mini Twist integral 120V ballast, medium screw base, DAYLIGHT 3500K Color Temperature, 82 CRI
Additional Information
lumens
1.6k lm
average life
8000 HRS
Base
Medium
Manufacturer Information
Manufacturers Part Number
CF23EL/MINI/DAY/835/RP/29784
Brand
SYLVANIA
sub brand
DAYLIGHT
GTIN
00046135297847
UPC
046135297847
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
2.0999
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat