CF23ELSPIRAL835 - *Delisted* 23W CFL HLF SPRL 35K 120V

Sylvania

  • $11.31 (Each)
  • $11.31 (Each)

  • $67.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELSPIRAL835
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/SPIRAL/835/26356
Description
*Delisted* 23W CFL HLF SPRL 35K 120V
OBS26356 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 3500K 80 Cri, 10, 000 Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135263569 / 00046135263569
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Standard Packaging
$67.86 (Per 6)
Resources
Images
 
 
CF23ELSPIRAL835 - Small Image
 
CF23ELSPIRAL835 - Large Image
 
CF23ELSPIRAL835 - Large Image
Attachments
 
 
CF23ELSPIRAL835 - Specification Sheet
Other Links
 
 
CF23ELSPIRAL835 - Other
 
CF23ELSPIRAL835 - Other
 
CF23ELSPIRAL835 - Other
Tech Bulletins
 
 
CF23ELSPIRAL835 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W
Voltage Rating
120 V
Lamp Type
DULUX EL
Material, Color, and Finish
Base Type
Medium Screw
Color Rendering Index
80
color temperature
3500 k
Color
White
Dimensions and Weight
Length
4.45 in
Descriptions
Product Type
Compact Fluorescent Lamp
Features
T2 23W Compact Fluorescent Full Half Spiral with integral 120V ballast medium screw base, color temperature 3500K 80 CRI, 10,000 life
Short Description
Compact Fluorescent Lamp, 23 W, Medium Screw, 10000 h Life
Special Features
For Electronic Ballast
extra long description
SYL CF23EL/SPIRAL/835/26356 CF23ELS
Long Description
OBS26356 T2 23W Compact Fluorescent Full Half Spiral with integral 120V ballast medium screw base, color temperature 3500K 80 CRI, 10,000 life
Description
*DELISTED* 23W CFL HLF SPRL 35K 120V
Additional Information
bulb shape
T2
average life
10000 h
Brightness (Lumens)
1600 lm
Standards Met
UL Listed;CSA Certified;FCC Compliant;RoHS Compliant
package quantity
6 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF23EL/SPIRAL/835/26356
GTIN
00046135263569
UPC
046135263569
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Chandeliers;Decorative Fixture;Floor Lamp;Sconce;Security Lighting;Table Lamp;Vanity Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat