CF23ELSPIRAL8412 - *Delisted* T2 23W Compact Fluorescen

Sylvania

  • $27.38 (Each)
  • $27.38 (Each)

  • $164.28 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELSPIRAL8412
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/SPIRAL/841/26358
Description
*Delisted* T2 23W Compact Fluorescen
OBS26358 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 4100K 80 Cri, 10, 000 Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135263583 / 00046135263583
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.38 (Each)
Standard Packaging
$164.28 (Per 6)
Resources
Attachments
 
 
CF23ELSPIRAL8412 - Specification Sheet
Other Links
 
 
CF23ELSPIRAL8412 - Other
 
CF23ELSPIRAL8412 - Other
 
CF23ELSPIRAL8412 - Other
Images
 
 
CF23ELSPIRAL8412 - Large Image
Tech Bulletins
 
 
CF23ELSPIRAL8412 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
DULUX EL
Descriptions
Product Type
CF23ELSPIRAL841 6/CS 1/Sku
extra long description
SYL CF23EL/SPIRAL/841/26358 CF23ELS
Description
*DELISTED* T2 23W COMPACT FLUORESCEN
Long Description
OBS26358 T2 23W Compact Fluorescent Full Half Spiral with integral 120V ballast medium screw base, color temperature 4100K 80 CRI, 10,000 life
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF23EL/SPIRAL/841/26358
GTIN
00046135263583
UPC
046135263583
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.28
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat