CF23ELSPIRAL850 - *Delisted* 23W CFL Lamp

Sylvania

  • $11.31 (Each)
  • $11.31 (Each)

  • $67.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELSPIRAL850
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/SPIRAL/850/26359
Description
*Delisted* 23W CFL Lamp
OBS26359 T2 23W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 5000K 80 Cri, 10, 000 Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135263590 / 00046135263590
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Standard Packaging
$67.86 (Per 6)
Resources
Images
 
 
CF23ELSPIRAL850 - Large Image
 
CF23ELSPIRAL850 - Small Image
Attachments
 
 
CF23ELSPIRAL850 - Specification Sheet
Tech Bulletins
 
 
CF23ELSPIRAL850 - Tech Bulletin
Other Links
 
 
CF23ELSPIRAL850 - Other
 
CF23ELSPIRAL850 - Other
 
CF23ELSPIRAL850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
DULUX EL
Descriptions
Product Type
CF23ELSPIRAL850 6/CS 1/Sku
Long Description
OBS26359 T2 23W Compact Fluorescent Full Half Spiral with integral 120V ballast medium screw base, color temperature 5000K 80 CRI, 10,000 life
extra long description
SYL CF23EL/SPIRAL/850/26359 CF23ELS
Description
*DELISTED* 23W CFL LAMP
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF23EL/SPIRAL/850/26359
GTIN
00046135263590
UPC
046135263590
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.28
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat