CF26DD841EC0 - 26W Double Plug In CFL 2PIN 4100K 82 Cri For Magne

Sylvania

  • $5.54 (Each)
  • $5.54 (Each)

  • $277.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF26DD841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF26DD/841/ECO/21115
Description
26W Double Plug In CFL 2PIN 4100K 82 Cri For Magne
Dulux 26W Double Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135211157 / 00046135211157
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$277.00 (Per 50)
Resources
Images
 
 
CF26DD841EC0 - Large Image
 
CF26DD841EC0 - Small Image
Attachments
 
 
CF26DD841EC0 - Specification Sheet
Tech Bulletins
 
 
CF26DD841EC0 - Tech Bulletin
Other Links
 
 
CF26DD841EC0 - Other
 
CF26DD841EC0 - Other
 
CF26DD841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T4X2
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Descriptions
Description
26W DOUBLE PLUG IN CFL 2PIN 4100K 82 CRI FOR MAGNE
Product Type
CF26DD841ECO 50/CS 1/Sku
Long Description
DULUX 26W double compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
extra long description
SYL CF26DD/841/ECO/21115 CF26DD841E
Additional Information
lumens
1,710
average life
10000
Voltage
120.00 V
total harmonic distortion
Ballast Dependent
Base
G24d-3
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF26DD/841/ECO/21115
GTIN
00046135211157
UPC
046135211157
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.14
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat