CF26DDE835EC0 - CMPCT FLRLMP G24Q-3 Dulux D/E Base

Sylvania

  • $5.34 (Each)
  • $5.34 (Each)

  • $267.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF26DDE835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
20673
Description
CMPCT FLRLMP G24Q-3 Dulux D/E Base
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206733 / 00046135206733
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Standard Packaging
$267.00 (Per 50)
Resources
Images
 
 
CF26DDE835EC0 - Small Image
 
CF26DDE835EC0 - Large Image
 
CF26DDE835EC0 - Large Image
Attachments
 
 
CF26DDE835EC0 - Specification Sheet
Tech Bulletins
 
 
CF26DDE835EC0 - Tech Bulletin
Other Links
 
 
CF26DDE835EC0 - Other
 
CF26DDE835EC0 - Other
 
CF26DDE835EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
26
Shape
T4X2
amperage rating
Ballast Dependent
Lamp Type
DULUX D/E
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3500 k
Base Type
G24Q-3 4-Pin
Color Rendering Index
82
color rendering index (cri)
82
Dimensions and Weight
Length
6-1/2 in;166 mm
Descriptions
Description
CMPCT FLRLMP G24Q-3 DULUX D/E BASE
Product Type
Compact Fluorescent Lamp
extra long description
SYL CF26DD/E/835/ECO/20673 CF26DDE8
Features
DULUX 26W double compact fluorescent lamp with 4-pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Short Description
Compact Fluorescent Lamp, 26 W, G24Q-3 4-Pin, 20000 h Life
Special Features
For Electronic Ballast
Long Description
DULUX 26W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
bulb shape
T4X2
average life
20000 h
Brightness (Lumens)
1800 lm
Standards Met
IEC 60901- 2526;RoHS Compliant
package quantity
50 CA
lumens
1,710
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
G24q-3
Manufacturer Information
Manufacturers Part Number
20673
Brand
SYLVANIA
GTIN
00046135206733
UPC
046135206733
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Exit Sign;Garden and Walkway Lighting;Recessed Ceiling Fixture;Showcase Lighting;Task Lighting;Wall Sconce
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat