CF26DTEIN830EC0 - Fluor LMP

Sylvania

  • $5.69 (Each)
  • $5.69 (Each)

  • $284.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF26DTEIN830EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF26DT/E/IN/830/ECO/20880
Description
Fluor LMP
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3000K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208805 / 00046135208805
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$284.50 (Per 50)
Resources
Attachments
 
 
CF26DTEIN830EC0 - Specification Sheet
Other Links
 
 
CF26DTEIN830EC0 - Other
 
CF26DTEIN830EC0 - Other
 
CF26DTEIN830EC0 - Other
Images
 
 
CF26DTEIN830EC0 - Large Image
 
CF26DTEIN830EC0 - Small Image
Tech Bulletins
 
 
CF26DTEIN830EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX T/E
Shape
T4
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.500000000000000
Length
5
Descriptions
extra long description
SYL CF26DT/E/IN/830/ECO/20880 CF26D
Description
FLUOR LMP
Product Type
CF26DTEIN830ECO 50/CS 1/Sku
Long Description
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 3000K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
lumens
1,746
average life
16000
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
GX24q-3
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF26DT/E/IN/830/ECO/20880
GTIN
00046135208805
UPC
046135208805
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat