CF32DTEIN841 - 32W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact

Sylvania

  • $6.38 (Each)
  • $6.38 (Each)

  • $319.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF32DTEIN841
Manufacturer
Sylvania
Manufacturer's Part Number
CF32DT/E/IN/841/ECO/20886
Description
32W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208867 / 00046135208867
Weight per unit
0.2122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Standard Packaging
$319.00 (Per 50)
Resources
Images
 
 
CF32DTEIN841 - Small Image
 
CF32DTEIN841 - Large Image
Attachments
 
 
CF32DTEIN841 - Specification Sheet
Tech Bulletins
 
 
CF32DTEIN841 - Tech Bulletin
Other Links
 
 
CF32DTEIN841 - Other
 
CF32DTEIN841 - Other
 
CF32DTEIN841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX T/E
Shape
T4X3
Material, Color, and Finish
color temperature
4100
Finish
Phosphor Coated
Dimensions and Weight
Length
5.6
Descriptions
extra long description
SYL CF32DT/E/IN/841/ECO/20886 CF32D
Product Type
CF32DTEIN841ECO 50/CS 1/Sku
Description
32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT
Long Description
DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
average life
16000
lumens
2,400
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
GX24q-3
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
CF32DT/E/IN/841/ECO/20886
GTIN
00046135208867
UPC
046135208867
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.2122
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat