CF42DTEIN835EC0 - 42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact

Sylvania

  • $6.82 (Each)
  • $6.82 (Each)

  • $341.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF42DTEIN835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
20871
Description
42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208713 / 00046135208713
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.82 (Each)
Standard Packaging
$341.00 (Per 50)
Resources
Images
 
 
CF42DTEIN835EC0 - Small Image
 
CF42DTEIN835EC0 - Large Image
 
CF42DTEIN835EC0 - Large Image
Attachments
 
 
CF42DTEIN835EC0 - Specification Sheet
Tech Bulletins
 
 
CF42DTEIN835EC0 - Tech Bulletin
Other Links
 
 
CF42DTEIN835EC0 - Other
 
CF42DTEIN835EC0 - Other
 
CF42DTEIN835EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
42
amperage rating
Ballast Dependent
Voltage Rating
120 V
Lamp Type
DULUX T/E
Shape
T4X3
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
80
Finish
Phosphor Coated
Base Type
GX24Q-4 4-Pin
Color Rendering Index
82
Dimensions and Weight
Diameter
0.472 in;12 mm
Length
6.5 in;163 mm
Descriptions
Description
42W 4 PIN TRIPLE TUBE BIAX GX24Q-4 3500K COMPACT
Product Type
Compact Fluorescent Lamp
Long Description
DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
extra long description
SYL CF42DT/E/IN/835/ECO/20871 CF42D
Features
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the
Short Description
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 16000 h Life, 4100k
Special Features
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation
Additional Information
Voltage
120.00 V
average life
15000 h
lumens
3,200
total harmonic distortion
Ballast Dependent
Base
GX24Q-4
bulb shape
T4
Brightness (Lumens)
3200 lm
dimmable
Yes
start type
Electronic
package quantity
50 CA
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
20871
Brand
SYLVANIA
GTIN
00046135208713
UPC
046135208713
Taxonomies, Classifications, and Categories
Type
Compact Fluorescent
Category Description
Fluorescent
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat