CF42DTEIN841EC0 - 42W 4 Pin Triple Tube Biax GX24Q-4 4100K Compact

Sylvania

  • $5.69 (Each)
  • $5.69 (Each)

  • $284.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF42DTEIN841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
20890
Description
42W 4 Pin Triple Tube Biax GX24Q-4 4100K Compact
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208904 / 00046135208904
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$284.50 (Per 50)
Resources
Images
 
 
CF42DTEIN841EC0 - Small Image
 
CF42DTEIN841EC0 - Large Image
 
CF42DTEIN841EC0 - Large Image
Attachments
 
 
CF42DTEIN841EC0 - Specification Sheet
Tech Bulletins
 
 
CF42DTEIN841EC0 - Tech Bulletin
Other Links
 
 
CF42DTEIN841EC0 - Other
 
CF42DTEIN841EC0 - Other
 
CF42DTEIN841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
42
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX T/E
Shape
T4X3
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
80
Finish
Phosphor Coated
Base Type
GX24Q-4 4-Pin
Color Rendering Index
82
Dimensions and Weight
Length
6.5 in;163 mm
Diameter
0.472 in;12 mm
Descriptions
Description
42W 4 PIN TRIPLE TUBE BIAX GX24Q-4 4100K COMPACT
Product Type
Compact Fluorescent Lamp
Long Description
DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, integral EOL, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
extra long description
SYL CF42DT/E/IN/841/ECO/20890 CF42D
Features
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the
Short Description
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 16000 h Life, 4100k
Special Features
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation
Additional Information
average life
16000 h
lumens
3,200
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
GX24Q-4
bulb shape
T4
Brightness (Lumens)
3200 lm
dimmable
Yes
Standards Met
IEC 60901- 7442
package quantity
50 CA
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
20890
Brand
SYLVANIA
GTIN
00046135208904
UPC
046135208904
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat