CF7DS841EC0 - 7W LMP

Sylvania

  • $3.58 (Each)
  • $3.58 (Each)

  • $179.00 (Per 50)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF7DS841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF7DS/841/ECO/21274
Description
7W LMP
Dulux 7W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
046135212741 / 4006584665051 / 00046135212741
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Standard Packaging
$179.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Attachments
 
 
CF7DS841EC0 - Specification Sheet
Other Links
 
 
CF7DS841EC0 - Other
 
CF7DS841EC0 - Other
 
CF7DS841EC0 - Other
Images
 
 
CF7DS841EC0 - Small Image
 
CF7DS841EC0 - Large Image
Tech Bulletins
 
 
CF7DS841EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7.1
amperage rating
Ballast Dependent
Ballast Type
Magnetic
Shape
S (T4)
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80 - 89
Descriptions
Description
7W LMP
Product Type
CF7DS841ECO 50/CS 1/Sku
extra long description
SYL CF7DS/841/ECO/21274 CF7DS841ECO
Long Description
DULUX 7W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Additional Information
average life
10000
lumens
400
Base
G23
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF7DS/841/ECO/21274
GTIN
00046135212741
UPC
046135212741
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.088
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bentonville
13 View Store

* All prices subject to change.

Begin Live Chat