CF9DS827 - *Discontinued*9W 2 Pin Single Tube Biax G23

Osram Sylvania Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF9DS827
Manufacturer
Osram Sylvania Inc
Manufacturer's Part Number
CF9DS/827/ECO
Description
*Discontinued*9W 2 Pin Single Tube Biax G23
CF9DS/827 G23 Base Volts 2700K Finish Box
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Incandescent Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135203299 / 00046135203299
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF9DS827 - Small Image
 
CF9DS827 - Large Image
Attachments
 
 
CF9DS827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
580 LUMEN
Ballast Type
PREHEAT
Wattage
9 W
Material, Color, and Finish
Color Temperature in Kelvin
2700 CCT
Color Rendering Index
82 W
Style
827, DULUX S
Base Type
G23 2 PIN
Dimensions and Weight
Overall Length
6-1/2 INCH
Descriptions
Product Type
Compact Fluorescent Lamp
Description
*DISCONTINUED*9W 2 PIN SINGLE TUBE BIAX G23
extra long description
9 W; OVERALL LENGTH 6-1/2 INCH; SHAPE DESIGNATION T4; STYLE 827, DULUX S; G23 2 PIN BASE; INITIAL INTENSITY 580 LUMEN; PREHEAT BALLAST; COLOR RENDERING INDEX 82; COLOR TEMPERATURE 2700 K; LIFE 10000 HR; STANDARD PACKAGE 50; DULUX S BRAND; APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION ARCHITECTURAL, CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, SECURITY, SHOP, SHOWROOM
Long Description
LAMP, 9 W; OVERALL LENGTH 6-1/2 INCH; SHAPE DESIGNATION T4; STYLE 827, DULUX S; G23 2 PIN BASE; INITIAL INTENSITY 580 LUMEN; PREHEAT BALLAST; COLOR RENDERING INDEX 82; COLOR TEMPERATURE 2700 K; LIFE 10000 HR; STANDARD PACKAGE 50; DULUX S BRAND
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION ARCHITECTURAL, CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, SECURITY, SHOP, SHOWROOM
Commodity Description
Lamps - Fluorescent
Manufacturer Information
Manufacturers Part Number
CF9DS/827/ECO
Brand
OSRAM SYLVANIA
GTIN
00046135203299
UPC
046135203299
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
50 A
Weight per each
5
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat