CF9DS827EC0 - 9W CFL 27K 82CRI 2-Pin Base Magnetic Ballast

Sylvania

  • $3.00 (Each)
  • $3.00 (Each)

  • $150.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF9DS827EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF9DS/827/ECO/21272
Description
9W CFL 27K 82CRI 2-Pin Base Magnetic Ballast
Dulux 9W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
046135212727 / 4006584664986 / 00046135212727
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$150.00 (Per 50)
Resources
Images
 
 
CF9DS827EC0 - Small Image
 
CF9DS827EC0 - Large Image
Attachments
 
 
CF9DS827EC0 - Specification Sheet
Tech Bulletins
 
 
CF9DS827EC0 - Tech Bulletin
Other Links
 
 
CF9DS827EC0 - Other
 
CF9DS827EC0 - Other
 
CF9DS827EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.7
amperage rating
Ballast Dependent
Ballast Type
Magnetic
Shape
S (T4)
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80 - 89
Descriptions
Description
9W CFL 27K 82CRI 2-PIN BASE MAGNETIC BALLAST
Product Type
CF9DS827ECO 50/CS 1/Sku
extra long description
SYL CF9DS/827/ECO/21272 CF9DS827ECO
Long Description
DULUX 9W single compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Additional Information
average life
10000
lumens
600
Base
G23
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF9DS/827/ECO/21272
GTIN
00046135212727
UPC
046135212727
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat