EMBB1A8WDC - 8W Field-Install Emer Battery Backup For RT DWNLTS

Sylvania

  • $158.84 (Each)
  • $158.84 (Each)

  • $953.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMBB1A8WDC
Manufacturer
Sylvania
Manufacturer's Part Number
EMBB1A8WDC/60888
Description
8W Field-Install Emer Battery Backup For RT DWNLTS
Field Installable Emergency Battery Backup For RTS, 8W, Life Battery, 90 Minutes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135608889 / 4058118135882 / 00046135608889
Weight per unit
2.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.84 (Each)
Standard Packaging
$953.04 (Per 6)
Resources
Images
 
 
EMBB1A8WDC - Large Image
 
EMBB1A8WDC - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
EMBB1A8WDC - Specification Sheet
Other Links
 
 
EMBB1A8WDC - Other
 
EMBB1A8WDC - Other
 
EMBB1A8WDC - Other
Tech Bulletins
 
 
EMBB1A8WDC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.0
Material, Color, and Finish
color rendering index (cri)
not relevant
Descriptions
extra long description
SYL EMBB1A8WDC/60888 EMBB1A8WDC 6/C
Product Type
EMBB1A8WDC 6/CS 1/Sku
Description
8W FIELD-INSTALL EMER BATTERY BACKUP FOR RT DWNLTS
Long Description
Field Installable Emergency Battery Backup for RTs, 8W, LiFe Battery, 90 minutes
Additional Information
dimmable
No
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
EMBB1A8WDC/60888
GTIN
00046135608889
UPC
046135608889
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
2.525
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat