F017835EC0 - 17W T8 24" 3500K 82 Cri Bi-Pin

Sylvania

  • $3.60 (Each)
  • $3.60 (Each)

  • $108.00 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F017835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO17/835/ECO/22136
Description
17W T8 24" 3500K 82 Cri Bi-Pin
17W, 24" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221361 / 00046135221361
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Standard Packaging
$108.00 (Per 30)
Resources
Images
 
 
F017835EC0 - Large Image
 
F017835EC0 - Large Image
 
F017835EC0 - Small Image
Attachments
 
 
F017835EC0 - Specification Sheet
Tech Bulletins
 
 
F017835EC0 - Tech Bulletin
Other Links
 
 
F017835EC0 - Other
 
F017835EC0 - Other
 
F017835EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Ballast Dependent
Wattage
17
amperage rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
82
color temperature
3500 k
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in
Length
24 in
Descriptions
Description
17W T8 24" 3500K 82 CRI BI-PIN
Product Type
Linear Fluorescent Lamp
extra long description
SYL FO17835ECO/22136 FO17835ECO 30/
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T8, 82 CRI, 17 W
Long Description
17W, 24" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start)
Brightness (Lumens)
1350 lm @ 77 °F
start type
Programmed Rapid Start
Maximum Operating Temperature
77 °F
package quantity
30 CA
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO17/835/ECO/22136
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135221361
UPC
046135221361
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat