F025730EC0 - 25W T8 36" 3K 75 Cri Is or RS Op

Sylvania

  • $17.34 (Each)
  • $17.34 (Each)

  • $520.20 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F025730EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO25/730/ECO/21937
Description
25W T8 36" 3K 75 Cri Is or RS Op
Syl FO25/730/Eco/21937 FO25730ECO 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219375 / 00046135219375
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.34 (Each)
Standard Packaging
$520.20 (Per 30)
Resources
Images
 
 
F025730EC0 - Large Image
 
F025730EC0 - Small Image
Other Links
 
 
F025730EC0 - Other
 
F025730EC0 - Other
Tech Bulletins
 
 
F025730EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
75
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FO25730ECO 30/CS 1/Sku
Description
25W T8 36" 3K 75 CRI IS OR RS OP
Long Description
SYL FO25/730/ECO/21937 FO25730ECO 3
Additional Information
average life
30000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FO25/730/ECO/21937
sub brand
OCTRON 700, Ecologic
GTIN
00046135219375
UPC
046135219375
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat