F025735EC0 - 25W T8 36" 3500K 75 Cri Bi-Pin

Sylvania

  • $3.99 (Each)
  • $3.99 (Each)

  • $119.70 (Per 30)

Availability: Currently Out Of Stock
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
F025735EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO25/735/ECO/21941
Description
25W T8 36" 3500K 75 Cri Bi-Pin
OBS21941 25W, 36" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219412 / 00046135219412
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Standard Packaging
$119.70 (Per 30)
Resources
Images
 
 
F025735EC0 - Large Image
 
F025735EC0 - Large Image
Attachments
 
 
F025735EC0 - Specification Sheet
Tech Bulletins
 
 
F025735EC0 - Tech Bulletin
Other Links
 
 
F025735EC0 - Other
 
F025735EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
75
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FO25735ECO 30/CS 1/Sku
Description
25W T8 36" 3500K 75 CRI BI-PIN
Long Description
OBS21941 25W, 36" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYL FO25/735/ECO/21941 FO25735ECO 3
Additional Information
average life
30000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Manufacturers Part Number
FO25/735/ECO/21941
Brand
SYLVANIA
GTIN
00046135219412
UPC
046135219412
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.33
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F025735EC0.
Jump To:

Similar Items

Similar items are close alternatives to F025735EC0, though they may not be 100% alike.

Ge Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Me...
  • Our Part #: F25T8SP35EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F25T8/SP35/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($137.52) ·
F25T8SP35EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F025735EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45754 GE Lighting 00043168457545
F25T12SP35ECO GE Lighting 00043168800679
21941 Osram Sylvania 00046135219412

* All prices subject to change.

Begin Live Chat