F025741EC0 - 25W T8 36" 4100K 75 Cri Bi-Pin Energy Saving

Sylvania

  • $3.99 (Each)
  • $3.99 (Each)

  • $119.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F025741EC0
Manufacturer
Sylvania
Manufacturer's Part Number
21942
Description
25W T8 36" 4100K 75 Cri Bi-Pin Energy Saving
OBS21942 25W, 36" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219429 / 00046135219429
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Standard Packaging
$119.70 (Per 30)
Resources
Images
 
 
F025741EC0 - Large Image
 
F025741EC0 - Video
Attachments
 
 
F025741EC0 - Specification Sheet
Tech Bulletins
 
 
F025741EC0 - Tech Bulletin
Other Links
 
 
F025741EC0 - Other
 
F025741EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0
Wattage
25
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
75
Descriptions
Product Type
FO25741ECO 30/CS 1/Sku
Description
25W T8 36" 4100K 75 CRI BI-PIN ENERGY SAVING
Long Description
OBS21942 25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYLCAN 21942 FO25741ECO 30/CS 1/SKU
Additional Information
lumens
1.95k
average life
30000
media
Yes
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
21942
GTIN
00046135219429
UPC
046135219429
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FO25741ECO 30/CS 1/SKU
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat