F025841EC0 - 25W T8 36" 4100K

Sylvania

  • $5.16 (Each)
  • $5.16 (Each)

  • $154.80 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F025841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO25/841/ECO/22140
Description
25W T8 36" 4100K
25W, 36" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221408 / 00046135221408
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Standard Packaging
$154.80 (Per 30)
Resources
Images
 
 
F025841EC0 - Small Image
 
F025841EC0 - Large Image
 
F025841EC0 - Large Image
Attachments
 
 
F025841EC0 - Specification Sheet
Tech Bulletins
 
 
F025841EC0 - Tech Bulletin
Other Links
 
 
F025841EC0 - Other
 
F025841EC0 - Other
 
F025841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
Base Type
Miniature 2 Pin
Color Rendering Index
82
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in
Length
36 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
25W T8 36" 4100K
extra long description
SYL FO25841ECO/22140 FO25841ECO 30/
Short Description
Linear Fluorescent Lamp, Miniature 2 Pin, T8, 82 CRI, 25 W
Long Description
25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start)
Brightness (Lumens)
2150 lm @ 77 °F
start type
Programmed Rapid Start
Maximum Operating Temperature
77 °F
package quantity
30 CA
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO25/841/ECO/22140
Brand
SYLVANIA
sub brand
OSRAM SYLVANIA
GTIN
00046135221408
UPC
046135221408
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.33 lb/EA
Weight per each
0.33
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat