F028835XVSSEC0 - Fluor Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F028835XVSSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO28/835/XV/SS/ECO/21420
Description
Fluor Lamp
28W, 48IN Mol, T8 Octron Extended Value Supersaver Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 83 Cri, Suitable For RS or Is Operation, Ecologic.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135214202 / 00046135214202
Weight per unit
0.4317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
F028835XVSSEC0 - Specification Sheet
Other Links
 
 
F028835XVSSEC0 - Other
 
F028835XVSSEC0 - Other
 
F028835XVSSEC0 - Other
Images
 
 
F028835XVSSEC0 - Small Image
 
F028835XVSSEC0 - Large Image
Tech Bulletins
 
 
F028835XVSSEC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Wattage
28
amperage rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3500
color rendering index (cri)
83
Descriptions
Description
FLUOR LAMP
Product Type
FO28835XVSSECO 30/CS 1/Sku
extra long description
SYL FO28835XVSSECO/21420 FO28835XVS
Long Description
28W, 48IN MOL, T8 OCTRON Extended Value SUPERSAVER fluorescent lamp, 3500K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC.
Additional Information
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
average life
40000
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO28/835/XV/SS/ECO/21420
GTIN
00046135214202
UPC
046135214202
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.4317
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat