F032830EC0 - 32W T8 48" 3000K 85 Cri Bi-Pin

Sylvania

  • $4.07 (Each)
  • $4.07 (Each)

  • $122.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032830EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32830ECO/21777
Description
32W T8 48" 3000K 85 Cri Bi-Pin
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3000K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217777 / 00046135217777
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.07 (Each)
Standard Packaging
$122.10 (Per 30)
Resources
Images
 
 
F032830EC0 - Small Image
 
F032830EC0 - Large Image
 
F032830EC0 - Large Image
Attachments
 
 
F032830EC0 - Specification Sheet
Tech Bulletins
 
 
F032830EC0 - Tech Bulletin
Other Links
 
 
F032830EC0 - Other
 
F032830EC0 - Other
 
F032830EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
85
Finish
Phosphor Coated
Base Type
Medium Bi-Pin
Color Rendering Index
85
Dimensions and Weight
Diameter
1.098 in
Length
48 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 3000K 85 CRI BI-PIN
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K
extra long description
SYL FO32830ECO/21777 FO32830ECO 30/
Additional Information
average life
24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start)
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
bulb shape
T8
Brightness (Lumens)
2950 lm
start type
Magnetic Rapid Start
package quantity
30 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32830ECO/21777
sub brand
OSRAM SYLVANIA
GTIN
00046135217777
UPC
046135217777
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.42 lb/EA
Weight per each
0.42
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat