F032835XPEC0 - 32W T8 48" 35K 85 Cri Is or RS Op

Sylvania

  • $6.07 (Each)
  • $6.07 (Each)

  • $182.10 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032835XPEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/835/XP/ECO3/21763
Description
32W T8 48" 35K 85 Cri Is or RS Op
32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic3
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217630 / 00046135217630
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.07 (Each)
Standard Packaging
$182.10 (Per 30)
Resources
Images
 
 
F032835XPEC0 - Small Image
 
F032835XPEC0 - Large Image
Attachments
 
 
F032835XPEC0 - Specification Sheet
Tech Bulletins
 
 
F032835XPEC0 - Tech Bulletin
Other Links
 
 
F032835XPEC0 - Other
 
F032835XPEC0 - Other
 
F032835XPEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Finish
Phosphor Coated
Descriptions
Product Type
FO32835XPECO3 30/CS 1/Sku
Description
32W T8 48" 35K 85 CRI IS OR RS OP
extra long description
SYL FO32835XPECO3/21763 FO32835XPEC
Long Description
32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC3
Additional Information
average life
40000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO32/835/XP/ECO3/21763
Brand
SYLVANIA
GTIN
00046135217630
UPC
046135217630
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat