F032865EC0 - 32W 48" T8 65K 80CRI 2850LM

Sylvania

  • $5.10 (Each)
  • $5.10 (Each)

  • $153.00 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032865EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/865/ECO/24811
Description
32W 48" T8 65K 80CRI 2850LM
32W, 48 Inch Mol, T8 Octron Fluorescent Lamp, 6500K Color Temperature, Rare Earth Phosphor, 80 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135248115 / 00046135248115
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Standard Packaging
$153.00 (Per 30)
Resources
Attachments
 
 
F032865EC0 - Specification Sheet
Other Links
 
 
F032865EC0 - Other
 
F032865EC0 - Other
 
F032865EC0 - Other
Images
 
 
F032865EC0 - Large Image
Tech Bulletins
 
 
F032865EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color rendering index (cri)
81
color temperature
6500
Descriptions
Product Type
FO32865ECO 30/CS 1/Sku
Description
32W 48" T8 65K 80CRI 2850LM
Long Description
32W, 48 inch MOL, T8 OCTRON fluorescent lamp, 6500K color temperature, rare earth phosphor, 80 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYL FO32865ECO/24811 FO32865ECO 30/
Additional Information
lumens
2850
average life
30000
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/865/ECO/24811
GTIN
00046135248115
UPC
046135248115
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Flourescent
Packaging
Weight per each
0.42
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat