F032V65EC0 - 32W T8 48" 6500K 90cri

Sylvania

  • $3.38 (Each)
  • $3.38 (Each)

  • $101.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032V65EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/V65/ECO/22440
Description
32W T8 48" 6500K 90cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 6500K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135224409 / 00046135224409
Weight per unit
0.4207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Standard Packaging
$101.40 (Per 30)
Resources
Attachments
 
 
F032V65EC0 - Specification Sheet
Images
 
 
F032V65EC0 - Small Image
 
F032V65EC0 - Large Image
Other Links
 
 
F032V65EC0 - Other
 
F032V65EC0 - Other
 
F032V65EC0 - Other
Tech Bulletins
 
 
F032V65EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T8
Material, Color, and Finish
color temperature
2400
color rendering index (cri)
90
Descriptions
Description
32W T8 48" 6500K 90CRI
Product Type
FO32V65ECO 30/CS 1/Sku
extra long description
SYL FO32V65ECO/22440 FO32V65ECO 30/
Long Description
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 6500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications.
Special Features
Rapid Start
Additional Information
average life
22500
lumens
2400
Base
Medium Bipin
Manufacturer Information
Manufacturers Part Number
FO32/V65/ECO/22440
Brand
SYLVANIA
GTIN
00046135224409
UPC
046135224409
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.4207
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat