F096741H0EC0 - 86W T8 96" 41K 78 Cri RS Op

Sylvania

  • $15.67 (Each)
  • $15.67 (Each)

  • $376.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F096741H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/741/HO/ECO/22205
Description
86W T8 96" 41K 78 Cri RS Op
Syl FO96/741/Ho/Eco/22205 Fo96741ho
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135222054 / 00046135222054
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Standard Packaging
$376.08 (Per 24)
Resources
Images
 
 
F096741H0EC0 - Large Image
 
F096741H0EC0 - Small Image
Attachments
 
 
F096741H0EC0 - Specification Sheet
Tech Bulletins
 
 
F096741H0EC0 - Tech Bulletin
Other Links
 
 
F096741H0EC0 - Other
 
F096741H0EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86
Shape
T8
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
78
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Description
86W T8 96" 41K 78 CRI RS OP
Product Type
FO96741HOECO 24/CS 1/Sku
Long Description
SYL FO96/741/HO/ECO/22205 FO96741HO
Additional Information
average life
18000
Base
Recessed Double Contact
total harmonic distortion
Ballast Dependent
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FO96/741/HO/ECO/22205
sub brand
OCTRON 700 HO ECO
GTIN
00046135222054
UPC
046135222054
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.92
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat