F096841EC0 - 96W T8 96" 4100K 82cri

Sylvania

  • $12.34 (Each)
  • $12.34 (Each)

  • $296.16 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F096841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/841/ECO/22149
Description
96W T8 96" 4100K 82cri
59W, 96" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221491 / 00046135221491
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.34 (Each)
Carton
$296.16 (Per 24)
Resources
Images
 
 
F096841EC0 - Small Image
 
F096841EC0 - Large Image
 
F096841EC0 - Large Image
 
Small Image - Small Image
MSDS Sheets
 
 
F096841EC0 - MSDS Sheet
Attachments
 
 
F096841EC0 - Specification Sheet
Tech Bulletins
 
 
F096841EC0 - Tech Bulletin
Other Links
 
 
F096841EC0 - Other
 
F096841EC0 - Other
 
F096841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
96 W
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T8
Material, Color, and Finish
Base Type
1-Pin
Color Rendering Index
82
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in
Length
96 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
96W T8 96" 4100K 82CRI
Short Description
Linear Fluorescent Lamp, 1-Pin, T8, 82 CRI, 96 W
extra long description
SYL FO96841ECO/22149 FO96841ECO 24/
Long Description
59W, 96" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
18000 h (3 hr on instant start);24000 h (12 hr on instant start)
Brightness (Lumens)
5900 lm
start type
Slimline Instant Start
package quantity
24 CA
lumens
5900
total harmonic distortion
Ballast Dependent
Base
Single Pin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO96/841/ECO/22149
sub brand
OSRAM SYLVANIA
GTIN
00046135221491
UPC
046135221491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.92 lb/EA
Weight per each
0.92
Carton
24
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat