F096841H0EC0 - 86W T8 96" 41K 85 Cri RS Op

Sylvania

  • $13.86 (Each)
  • $13.86 (Each)

  • $332.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F096841H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/841/HO/ECO/22207
Description
86W T8 96" 41K 85 Cri RS Op
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135222078 / 00046135222078
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.86 (Each)
Standard Packaging
$332.64 (Per 24)
Resources
Images
 
 
F096841H0EC0 - Small Image
 
F096841H0EC0 - Large Image
Attachments
 
 
F096841H0EC0 - Specification Sheet
Tech Bulletins
 
 
F096841H0EC0 - Tech Bulletin
Other Links
 
 
F096841H0EC0 - Other
 
F096841H0EC0 - Other
 
F096841H0EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Description
86W T8 96" 41K 85 CRI RS OP
Product Type
FO96841HOECO 24/CS 1/Sku
extra long description
SYL FO96841HOECO/22207 FO96841HOECO
Long Description
86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for RS operation, ECOLOGIC
Additional Information
average life
18000
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO96/841/HO/ECO/22207
Brand
SYLVANIA
GTIN
00046135222078
UPC
046135222078
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.92
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat