F096850EC0 - 59W T8 96" 5000K 80 Cri Single Pin Energy Saving

Sylvania

  • $12.37 (Each)
  • $12.37 (Each)

  • $296.88 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F096850EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/850/ECO/22173
Description
59W T8 96" 5000K 80 Cri Single Pin Energy Saving
59W, 96" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 80 Cri, Suitable For Is Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221736 / 00046135221736
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.37 (Each)
Standard Packaging
$296.88 (Per 24)
Resources
Images
 
 
F096850EC0 - Small Image
 
F096850EC0 - Large Image
 
Small Image - Small Image
MSDS Sheets
 
 
F096850EC0 - MSDS Sheet
Attachments
 
 
F096850EC0 - Specification Sheet
Tech Bulletins
 
 
F096850EC0 - Tech Bulletin
Other Links
 
 
F096850EC0 - Other
 
F096850EC0 - Other
 
F096850EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T8
Lamp Type
INSTANT START
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
Phosphor Coated
Dimensions and Weight
Length
94
Diameter
1
Descriptions
Product Type
FO96850ECO 24/CS 1/Sku
Description
59W T8 96" 5000K 80 CRI SINGLE PIN ENERGY SAVING
extra long description
SYL FO96850ECO/22173 FO96850ECO 24/
Long Description
59W, 96" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 80 CRI, suitable for IS operation, ECOLOGIC
Additional Information
lumens
5900
total harmonic distortion
Ballast Dependent
average life
15000
Base
Single Pin
bulb type
T8
start type
Instant Start
Manufacturer Information
Manufacturers Part Number
FO96/850/ECO/22173
Brand
SYLVANIA
GTIN
00046135221736
UPC
046135221736
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.92
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat