F24T12DH0 - 35W T12 24" High Output Daylight 76 Cri R17D Pin

Sylvania

  • $8.68 (Each)
  • $8.68 (Each)

  • $260.40 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F24T12DH0
Manufacturer
Sylvania
Manufacturer's Part Number
F24T12/D/HO/25314
Description
35W T12 24" High Output Daylight 76 Cri R17D Pin
35W, 24" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 76 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253140 / 00046135253140
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.68 (Each)
Standard Packaging
$260.40 (Per 30)
Resources
Images
 
 
F24T12DH0 - Small Image
 
F24T12DH0 - Large Image
Attachments
 
 
F24T12DH0 - Specification Sheet
Tech Bulletins
 
 
F24T12DH0 - Tech Bulletin
Other Links
 
 
F24T12DH0 - Other
 
F24T12DH0 - Other
 
F24T12DH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
76
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F24T12DHO 30/CS 1/Sku
Description
35W T12 24" HIGH OUTPUT DAYLIGHT 76 CRI R17D PIN
extra long description
SYL F24T12/D/HO/25314 F24T12DHO 30/
Long Description
35W, 24" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylight phosphor, 6500K color temperature, 76 CRI
Additional Information
lumens
1,400
Voltage
41.00 V
average life
9000
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F24T12/D/HO/25314
GTIN
00046135253140
UPC
046135253140
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat