F36T12CWH0 - 45W T12 36" Cool White High Output 62 Cri R17D Pin

Sylvania

  • $13.77 (Each)
  • $13.77 (Each)

  • $413.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F36T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F36T12/CW/HO/25333
Description
45W T12 36" Cool White High Output 62 Cri R17D Pin
Syl F36T12/CW/Ho/25333 F36T12CWHO 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253331 / 00046135253331
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Standard Packaging
$413.10 (Per 30)
Resources
Images
 
 
F36T12CWH0 - Large Image
 
F36T12CWH0 - Small Image
Attachments
 
 
F36T12CWH0 - Specification Sheet
Tech Bulletins
 
 
F36T12CWH0 - Tech Bulletin
Other Links
 
 
F36T12CWH0 - Other
 
F36T12CWH0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F36T12CWHO 30/CS 1/Sku
Description
45W T12 36" COOL WHITE HIGH OUTPUT 62 CRI R17D PIN
Long Description
SYL F36T12/CW/HO/25333 F36T12CWHO 3
Special Features
COOL WHITE
Additional Information
lumens
2850 Initial Lumens at 25 Degrees C
average life
9000
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F36T12/CW/HO/25333
GTIN
00046135253331
UPC
046135253331
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.52
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat