F40D865 - 40W T12 48" 6500K 80 Cri Bi-Pin Fluorescent

Osram Sylvania

  • $11.49 (Each)
  • $11.49 (Each)

  • $344.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F40D865
Manufacturer
Osram Sylvania
Manufacturer's Part Number
F40/D865
Description
40W T12 48" 6500K 80 Cri Bi-Pin Fluorescent
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
046135245701
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.49 (Each)
Standard Packaging
$344.70 (Per 30)
Resources
Images
 
 
F40D865 - Small Image
 
F40D865 - Large Image
Attachments
 
 
F40D865 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
3000 LUMEN
Wattage
34 W
Material, Color, and Finish
Base Type
Medium 2 Pin
Color Temperature in Kelvin
6500 CCT
Color Rendering Index
80 A
Style
D865 DESIGNER 800
Descriptions
Description
40W T12 48" 6500K 80 CRI BI-PIN FLUORESCENT
Commodity Description
Lamps - Fluorescent
Long Description
LAMP, RAPID START; 34 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE D865 DESIGNER 800; MEDIUM 2 PIN BASE; INITIAL INTENSITY 3000 LUMEN; COLOR RENDERING INDEX 80; COLOR TEMPERATURE 6500 K; STANDARD PACKAGE 30; APPLICABLE STANDARD ANSI, IEC, IES
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL, INDUSTRIAL, OFFICE, RESIDENTIAL; CONSTRUCTION STANDARD TUBE
Additional Information
Nominal Length
48 INCH
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
F40/D865
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
RAPID START
Availability
Status
Inactive
Packaging
Standard Package
30 A
Weight per each
22
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat