F40GR0AQWSRP - Lamp F40/Gro/Aq/WS/RP

Sylvania

  • $17.64 (Each)
  • $17.64 (Each)
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
F40GR0AQWSRP
Manufacturer
Sylvania
Manufacturer's Part Number
F40/GRO/AQ/WS/RP/24671
Description
Lamp F40/Gro/Aq/WS/RP
40W, T12 Rapid Start Fluorescent Lamp, Gro Lux Wide Spectrum Phosphor For Plant Growth, Aquarium and Meat Case Applications, 3400K Color Temperature, 89 Cri, Retail Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Fluorescent Specialty Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135246715 / 00046135246715
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.64 (Each)
Resources
Attachments
 
 
F40GR0AQWSRP - Specification Sheet
Other Links
 
 
F40GR0AQWSRP - Other
 
F40GR0AQWSRP - Other
 
F40GR0AQWSRP - Other
Images
 
 
F40GR0AQWSRP - Large Image
 
F40GR0AQWSRP - Small Image
Tech Bulletins
 
 
F40GR0AQWSRP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
color temperature
3400
color rendering index (cri)
89
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Description
LAMP F40/GRO/AQ/WS/RP
Product Type
F40GROAQWSRP 6/CS 1/Sku
extra long description
SYL F40GROAQWSRP/24671 F40GROAQWSRP
Long Description
40W, T12 rapid start fluorescent lamp, GRO LUX Wide spectrum phosphor for plant growth, aquarium and meat case applications, 3400K color temperature, 89 CRI, retail pack
Additional Information
average life
20000
lumens
1700 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
Rapid Start
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F40/GRO/AQ/WS/RP/24671
GTIN
00046135246715
UPC
046135246715
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F40GR0AQWSRP.
Jump To:

Cross Referenced

These items are similar to F40GR0AQWSRP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22906 GE Lighting 00043168229067
F40PLAQECO GE Lighting 00043168498937
F40T12ARFR6PK GE Lighting 00043168229098
24660 Osram Sylvania 00046135246609
F40GROAQWSRP Osram Sylvania 00046135246715
20597 Philips Lighting n/a
F40/AGRO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat