F48T12CW - 40W T12 48" 4100K Single Pin 62 Cri Fluor

Sylvania

  • $7.48 (Each)
  • $7.48 (Each)

  • $224.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F48T12CW
Manufacturer
Sylvania
Manufacturer's Part Number
F48T12/CW/24830
Description
40W T12 48" 4100K Single Pin 62 Cri Fluor
39W, 48" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135248306 / 00046135248306
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.48 (Each)
Standard Packaging
$224.40 (Per 30)
Resources
Images
 
 
F48T12CW - Small Image
 
F48T12CW - Large Image
 
Small Image - Small Image
Other Links
 
 
F48T12CW - Other
 
F48T12CW - Other
 
F48T12CW - Other
Attachments
 
 
F48T12CW - Specification Sheet
Tech Bulletins
 
 
F48T12CW - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F48T12CW 30/CS 1/Sku
Description
40W T12 48" 4100K SINGLE PIN 62 CRI FLUOR
extra long description
SYL F48T12/CW/24830 F48T12CW 30/CS
Long Description
39W, 48" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Additional Information
lumens
2820 Initial Lumens at 25 Degrees C
average life
9000
total harmonic distortion
Ballast Dependent
start type
Instant Start
Base
Single Pin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F48T12/CW/24830
GTIN
00046135248306
UPC
046135248306
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat