F60T12CW15 - 50W T12 60" 43K 60 Cri Single Pin Lamp

Sylvania

  • $12.56 (Each)
  • $12.56 (Each)

  • $188.40 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F60T12CW15
Manufacturer
Sylvania
Manufacturer's Part Number
F60T12/CW/27649
Description
50W T12 60" 43K 60 Cri Single Pin Lamp
50W, 60" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135276491 / 00046135276491
Weight per unit
0.621 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.56 (Each)
Standard Packaging
$188.40 (Per 15)
Resources
Images
 
 
F60T12CW15 - Small Image
 
F60T12CW15 - Large Image
 
Small Image - Small Image
Attachments
 
 
F60T12CW15 - Specification Sheet
Tech Bulletins
 
 
F60T12CW15 - Tech Bulletin
Other Links
 
 
F60T12CW15 - Other
 
F60T12CW15 - Other
 
F60T12CW15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50W T12 60" 43K 60 CRI SINGLE PIN LAMP
Product Type
F60T12CW 15/CS 1/Sku
extra long description
SYL F60T12CW/27649 F60T12CW 15/CS 1
Long Description
50W, 60" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Additional Information
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F60T12/CW/27649
GTIN
00046135276491
UPC
046135276491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.621
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat