F60T12DH015 - 75W T12 60" Daylight High Output 76 Cri R17D

Sylvania

  • $11.44 (Each)
  • $11.44 (Each)

  • $171.60 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F60T12DH015
Manufacturer
Sylvania
Manufacturer's Part Number
F60T12/D/HO/22512
Description
75W T12 60" Daylight High Output 76 Cri R17D
75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135225123 / 00046135225123
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Standard Packaging
$171.60 (Per 15)
Resources
Attachments
 
 
F60T12DH015 - Specification Sheet
Other Links
 
 
F60T12DH015 - Other
 
F60T12DH015 - Other
 
F60T12DH015 - Other
Images
 
 
F60T12DH015 - Small Image
 
F60T12DH015 - Large Image
Tech Bulletins
 
 
F60T12DH015 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
F60T12DHO 15/CS 1/Sku
extra long description
SYL F60T12/D/HO/22512 F60T12DHO 15/
Description
75W T12 60" DAYLIGHT HIGH OUTPUT 76 CRI R17D
Long Description
75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F60T12/D/HO/22512
GTIN
00046135225123
UPC
046135225123
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.86
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat