F6T5CW - 6W T5 9" Cool White 62 Cri Mini Bi-Pin Preheat LMP

Sylvania

  • $3.98 (Each)
  • $3.98 (Each)

  • $99.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F6T5CW
Manufacturer
Sylvania
Manufacturer's Part Number
F6T5/CW-25/CS/21365
Description
6W T5 9" Cool White 62 Cri Mini Bi-Pin Preheat LMP
6W, Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
046135213656 / 0046135206160 / 00046135213656
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Standard Packaging
$99.50 (Per 25)
Resources
Images
 
 
F6T5CW - Small Image
 
F6T5CW - Large Image
 
Small Image - Small Image
Attachments
 
 
F6T5CW - Specification Sheet
Tech Bulletins
 
 
F6T5CW - Tech Bulletin
Other Links
 
 
F6T5CW - Other
 
F6T5CW - Other
 
F6T5CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Lamp Type
PREHEAT
Material, Color, and Finish
color temperature
4,200
color rendering index (cri)
60
Descriptions
Product Type
F6T5CW 25/CS 1/Sku
Description
6W T5 9" COOL WHITE 62 CRI MINI BI-PIN PREHEAT LMP
extra long description
SYL F6T5/CW-25/CS/21365 F6T5CW 25/C
Long Description
6W, preheat fluorescent lamp, Cool White phosphor, 4100K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
lumens
270
Base
Miniature Bipin
average life
7500
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F6T5/CW-25/CS/21365
GTIN
00046135213656
UPC
046135213656
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat