F84T12CWH0 - 100W T12 84" Cool White High Output 62 Cri R17D

Sylvania

  • $9.15 (Each)
  • $9.15 (Each)

  • $137.25 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F84T12CWH0
Manufacturer
Sylvania
Manufacturer's Part Number
F84T12/CW/HO/25384
Description
100W T12 84" Cool White High Output 62 Cri R17D
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135253843 / 00046135253843
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.15 (Each)
Standard Packaging
$137.25 (Per 15)
Resources
Attachments
 
 
F84T12CWH0 - Specification Sheet
Other Links
 
 
F84T12CWH0 - Other
 
F84T12CWH0 - Other
 
F84T12CWH0 - Other
Images
 
 
F84T12CWH0 - Large Image
 
F84T12CWH0 - Small Image
 
F84T12CWH0 - Large Image
Tech Bulletins
 
 
F84T12CWH0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
100
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
62
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.593 in
Length
84 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
100W T12 84" COOL WHITE HIGH OUTPUT 62 CRI R17D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 62 CRI, 100 W
extra long description
SYL F84T12/CW/HO/25384 F84T12CWHO 1
Long Description
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI
Special Features
COOL WHITE
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
7550 lm
ANSI Ballast Code
C78.81 – 2001
start type
High Output Rapid Start
package quantity
15 CA
lumens
7550 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F84T12/CW/HO/25384
sub brand
OSRAM SYLVANIA
GTIN
00046135253843
UPC
046135253843
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.26 lb/EA
Weight per each
1.26
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat