F96T12941H0SSEC0 - 95W 96" 4100K T12 Fluorescent

Sylvania

  • $24.52 (Each)
  • $24.52 (Each)

  • $367.80 (Per 15)

In-Stock: 197 available at other locations ( find a store with stock)
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
F96T12941H0SSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/941/HO/SS/ECO/25037
Description
95W 96" 4100K T12 Fluorescent
95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135250378 / 00046135250378
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.52 (Each)
Standard Packaging
$367.80 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
197
Resources
Attachments
 
 
F96T12941H0SSEC0 - Specification Sheet
Other Links
 
 
F96T12941H0SSEC0 - Other
 
F96T12941H0SSEC0 - Other
 
F96T12941H0SSEC0 - Other
Images
 
 
F96T12941H0SSEC0 - Large Image
 
F96T12941H0SSEC0 - Large Image
 
F96T12941H0SSEC0 - Small Image
Tech Bulletins
 
 
F96T12941H0SSEC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Current Rating
800 mA
Shape
T12
Voltage Rating
Ballast Dependent
Wattage
110 W
Material, Color, and Finish
Base Type
Recessed Double Contact
Color Rendering Index
90
Color Rendering Index (Cri)
88
Color Temperature
4100
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Description
95W 96" 4100K T12 FLUORESCENT
Extra Long Description
LDV F96T12941HOSSECO/25037 F96T1294
Long Description
95W, 96 inch MOL, T12 HO (800mA) rapid start SUPERSAVER fluorescent lamp, 4100K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications.
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 90 CRI, 110 W
Additional Information
ANSI Ballast Code
C78.81 – 2001
Average Life
12000 h
Base
Recessed Double Contact
Brightness (Lumens)
8000 lm
Bulb Shape
T12
Bulb Type
T12
Lumens
8000
Maximum Operating Temperature
77 °F
Package Quantity
15 CA
Start Type
Rapid Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/941/HO/SS/ECO/25037
Sub Brand
OSRAM SYLVANIA INC.
GTIN
00046135250378
UPC
046135250378
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.41 lb/EA
Weight per each
1.41
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 197

Location search:
These alternate items can be purchased instead of F96T12941H0SSEC0.
Jump To:

Similar Items

Similar items are close alternatives to F96T12941H0SSEC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat