F96T12CWH0C0LD - 110W T12 96" Cool White Cold Temp Ho 60 Cri R17D

Sylvania

  • $10.52 (Each)
  • $10.52 (Each)

  • $157.80 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T12CWH0C0LD
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/CW/HO/COLD-TEMP/25134
Description
110W T12 96" Cool White Cold Temp Ho 60 Cri R17D
110W, 96" Mol, T12, Ho (800 Ma), Rapid Start Fluorescent Lamp, Coolwhite Phosphor, 4200K Color Temperature, 60 Cri, Labeled For Cold Temperature Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251344 / 00046135251344
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Standard Packaging
$157.80 (Per 15)
Resources
Images
 
 
F96T12CWH0C0LD - Small Image
 
F96T12CWH0C0LD - Large Image
 
F96T12CWH0C0LD - Large Image
Attachments
 
 
F96T12CWH0C0LD - Specification Sheet
Other Links
 
 
F96T12CWH0C0LD - Other
 
F96T12CWH0C0LD - Other
 
F96T12CWH0C0LD - Other
Tech Bulletins
 
 
F96T12CWH0C0LD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Shape
T12
Wattage
110
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
110W T12 96" COOL WHITE COLD TEMP HO 60 CRI R17D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 110 W
extra long description
SYL F96T12CWHOCOLDTEMP/25134 F96T12
Long Description
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp, CoolWhite phosphor, 4200K color temperature, 60 CRI, labeled for cold temperature applications.
Special Features
COOL WHITE
Additional Information
start type
Rapid Start
bulb shape
T12
average life
12000 h
Brightness (Lumens)
8600 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
15 CA
Base
Recessed Double Contact
bulb type
T12
lumens
8600 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/CW/HO/COLD-TEMP/25134
sub brand
OSRAM SYLVANIA
GTIN
00046135251344
UPC
046135251344
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.41 lb/EA
Weight per each
1.41
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat