F96T12CWH0C0LD - 110W T12 96" Cool White Cold Temp Ho 60 Cri R17D

Sylvania

  • $10.52 (Each)
  • $10.52 (Each)

  • $157.80 (Per 15)
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
F96T12CWH0C0LD
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/CW/HO/COLD-TEMP/25134
Description
110W T12 96" Cool White Cold Temp Ho 60 Cri R17D
110W, 96" Mol, T12, Ho (800 Ma), Rapid Start Fluorescent Lamp, Coolwhite Phosphor, 4200K Color Temperature, 60 Cri, Labeled For Cold Temperature Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251344 / 00046135251344
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Standard Packaging
$157.80 (Per 15)
Resources
Images
 
 
F96T12CWH0C0LD - Small Image
 
F96T12CWH0C0LD - Large Image
 
F96T12CWH0C0LD - Large Image
Attachments
 
 
F96T12CWH0C0LD - Specification Sheet
Tech Bulletins
 
 
F96T12CWH0C0LD - Tech Bulletin
Other Links
 
 
F96T12CWH0C0LD - Other
 
F96T12CWH0C0LD - Other
 
F96T12CWH0C0LD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
110
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
60
Color
Cool White
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
110W T12 96" COOL WHITE COLD TEMP HO 60 CRI R17D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 110 W
extra long description
SYL F96T12CWHOCOLDTEMP/25134 F96T12
Long Description
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp, CoolWhite phosphor, 4200K color temperature, 60 CRI, labeled for cold temperature applications.
Special Features
COOL WHITE
Additional Information
start type
Rapid Start
bulb shape
T12
average life
12000 h
Brightness (Lumens)
8600 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
15 CA
lumens
8600 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/CW/HO/COLD-TEMP/25134
sub brand
OSRAM SYLVANIA
GTIN
00046135251344
UPC
046135251344
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.41 lb/EA
Weight per each
1.41
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T12CWH0C0LD.
Jump To:

Similar Items

Similar items are close alternatives to F96T12CWH0C0LD, though they may not be 100% alike.

Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 H...
  • Our Part #: F96T12CWH0CT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/CW/HO/CT
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($264.45) ·
F96T12CWH0CT - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
  • Our Part #: W381764
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F96T12/CW/HO-O ALTO 15PK 38176
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 15 ($253.35) ·
W381764 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F96T12CWH0C0LD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11918 GE Lighting 00043168119184
25129 Osram Sylvania 00046135251290
25134 Osram Sylvania 00046135251344
381764 Philips Lighting 00046677381769

* All prices subject to change.

Begin Live Chat