FB031835 - 31W T8 22.5" 1 5/8" Leg Spacing 3500K 82 Cri

Sylvania

  • $16.92 (Each)
  • $16.92 (Each)

  • $253.80 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB031835
Manufacturer
Sylvania
Manufacturer's Part Number
FBO31/835/21878
Description
31W T8 22.5" 1 5/8" Leg Spacing 3500K 82 Cri
31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 3500K Color Temperature Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135218781 / 00046135218781
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.92 (Each)
Standard Packaging
$253.80 (Per 15)
Resources
Attachments
 
 
FB031835 - Specification Sheet
Other Links
 
 
FB031835 - Other
 
FB031835 - Other
 
FB031835 - Other
Images
 
 
FB031835 - Small Image
 
FB031835 - Large Image
Tech Bulletins
 
 
FB031835 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
RS-CURVALUME
Shape
T8
Wattage
31
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3500
color rendering index (cri)
82
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FBO31835 15/CS 1/Sku
Description
31W T8 22.5" 1 5/8" LEG SPACING 3500K 82 CRI
extra long description
SYL FBO31/835/21878 FBO31835 15/CS
Long Description
31W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 3500K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation
Additional Information
average life
20000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO31/835/21878
GTIN
00046135218781
UPC
046135218781
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.7
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat