FB0327356EC0 - 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin

Sylvania

  • $14.70 (Each)
  • $14.70 (Each)

  • $235.20 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB0327356EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/735/6/ECO/22051
Description
32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220517 / 00046135220517
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.70 (Each)
Standard Packaging
$235.20 (Per 16)
Resources
Images
 
 
FB0327356EC0 - Large Image
 
FB0327356EC0 - Small Image
Attachments
 
 
FB0327356EC0 - Specification Sheet
Tech Bulletins
 
 
FB0327356EC0 - Tech Bulletin
Other Links
 
 
FB0327356EC0 - Other
 
FB0327356EC0 - Other
 
FB0327356EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
amperage rating
Ballast Dependent
Lamp Type
CURVALUME
Voltage Rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
75
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FBO327356ECO 16/CS 1/Sku
Description
32W T8 22.5" 6" LEG SPACING 3500K 75 CRI BI-PIN
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYL FBO32/735/6/ECO/22051 FBO327356
Additional Information
lumens
2750 Initial Lumens at 25 Degrees C
average life
20000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/735/6/ECO/22051
GTIN
00046135220517
UPC
046135220517
Taxonomies, Classifications, and Categories
Type
FLUORESCENT
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
standard
C78.1-1991
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat