FB0328356EC0 - 32W T8 22.5" 35K 82CRI 6" Leg Space Is or RS Op

Sylvania

  • $11.96 (Each)
  • $11.96 (Each)

  • $191.36 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB0328356EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/835/6/ECO/21670
Description
32W T8 22.5" 35K 82CRI 6" Leg Space Is or RS Op
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phoshor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135216701 / 00046135216701
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Standard Packaging
$191.36 (Per 16)
Resources
Images
 
 
FB0328356EC0 - Small Image
 
FB0328356EC0 - Large Image
 
FB0328356EC0 - Large Image
Attachments
 
 
FB0328356EC0 - Specification Sheet
Other Links
 
 
FB0328356EC0 - Other
 
FB0328356EC0 - Other
 
FB0328356EC0 - Other
Tech Bulletins
 
 
FB0328356EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
137 V
Current Rating
265 mA
amperage rating
Ballast Dependent
Wattage
32
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color temperature
3500 k
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
85
color rendering index (cri)
82
Dimensions and Weight
Length
22.5 in
Descriptions
Description
32W T8 22.5" 35K 82CRI 6" LEG SPACE IS OR RS OP
Product Type
Linear Fluorescent U-Shape Lamp
Features
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K
Special Features
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phoshor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYL FBO32/835/6/ECO/21670 FBO328356
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
2850 lm
start type
Rapid Start
package quantity
16 CA
Made in USA
yes
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/835/6/ECO/21670
GTIN
00046135216701
UPC
046135216701
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat