FB0328416EC0 - 32W T8 22.5" 6" Leg Spacing 4100K 85 Cri Bi-Pin

Sylvania

  • $13.07 (Each)
  • $13.07 (Each)

  • $209.12 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB0328416EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/841/6/ECO/21671
Description
32W T8 22.5" 6" Leg Spacing 4100K 85 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135216718 / 00046135216718
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Standard Packaging
$209.12 (Per 16)
Resources
Images
 
 
FB0328416EC0 - Small Image
 
FB0328416EC0 - Large Image
 
FB0328416EC0 - Large Image
Attachments
 
 
FB0328416EC0 - Specification Sheet
Tech Bulletins
 
 
FB0328416EC0 - Tech Bulletin
Other Links
 
 
FB0328416EC0 - Other
 
FB0328416EC0 - Other
 
FB0328416EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
137 V
Current Rating
265 mA
Wattage
32
amperage rating
Ballast Dependent
Shape
T8
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
85
color temperature
4100 k
color rendering index (cri)
82
Dimensions and Weight
Length
22.5 in
Descriptions
Product Type
Linear Fluorescent U-Shape Lamp
Description
32W T8 22.5" 6" LEG SPACING 4100K 85 CRI BI-PIN
Features
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Short Description
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K
Special Features
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation
extra long description
SYL FBO32/841/6/ECO/21671 FBO328416
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
2850 lm
start type
Rapid Start
package quantity
16 CA
Made in USA
yes
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/841/6/ECO/21671
GTIN
00046135216718
UPC
046135216718
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat