FB40CWX6 - U Bent RS/PH FLR LMP

Sylvania

  • $14.54 (Each)
  • $14.54 (Each)

  • $174.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FB40CWX6
Manufacturer
Sylvania
Manufacturer's Part Number
FB40/CWX/6/24004
Description
U Bent RS/PH FLR LMP
40W T12, Curvalume Rapid Start Fluorescent Lamp, 6" Leg Spacing, Rare Earth Phosphor, 4100K CCT, 87 Cri. Vivid Color: High Cri For Color Critical Applications.
Slang Terms

Categories
Fluorescent Lamps - Shape Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135240041 / 00046135240041
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Standard Packaging
$174.48 (Per 12)
Resources
Images
 
 
FB40CWX6 - Large Image
 
FB40CWX6 - Large Image
 
FB40CWX6 - Small Image
Attachments
 
 
FB40CWX6 - Specification Sheet
Tech Bulletins
 
 
FB40CWX6 - Tech Bulletin
Other Links
 
 
FB40CWX6 - Other
 
FB40CWX6 - Other
 
FB40CWX6 - Other
Features
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium 2 Pin
Color Rendering Index
87
color temperature
4100 k
Color
Cool White
color rendering index (cri)
87
Dimensions and Weight
Length
22.5 in
Diameter
1.5 in
Descriptions
Description
U BENT RS/PH FLR LMP
extra long description
SYL FB40/CWX/6/24004 FB40CWX6 12/CS
Product Type
Linear Fluorescent U-Shape Lamp
Features
40W T12, CURVALUME rapid start fluorescent lamp, 6" leg spacing, Rare Earth phosphor, 4100K CCT, 87 CRI. VIVID Color: High CRI for color critical applications.
Short Description
Linear Fluorescent U-Shape Lamp, T12, 40 W
Special Features
6 in Leg Spacing
Long Description
40W T12, CURVALUME rapid start fluorescent lamp, 6" leg spacing, Rare Earth phosphor, 4100K CCT, 87 CRI. VIVID Color: High CRI for color critical applications.
Additional Information
bulb shape
T12
Brightness (Lumens)
2100 lm
start type
Rapid Start
package quantity
1 CT;12 PK
Made in USA
yes
Voltage
100.00 V
average life
18000
lumens
2,300
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FB40/CWX/6/24004
GTIN
00046135240041
UPC
046135240041
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
FLUORESCENT
Packaging
Weight
0.95 lb/EA
Weight per each
0.95
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial;Residential
You must have an account to view stock levels
These alternate items can be purchased instead of FB40CWX6.
Jump To:

Similar Items

Similar items are close alternatives to FB40CWX6, though they may not be 100% alike.

Linear Fluorescent U-Shape Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 140...
  • Our Part #: F35CWCU6WM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F35/CW/C/U6/WM
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($130.68) ·
F35CWCU6WM - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.89

Each

QTY:
Each
Add
Gel F35/CX41/U6/WM 66855 Fluorescen
  • Our Part #: F35CX41U6WM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F35/CX41/U6/WM
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($165.00) ·
F35CX41U6WM - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FB40CWX6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14648 GE Lighting 00043168146487
F35CX41U6WM GE Lighting 00043168668552
24004 Halco Lighting Technologies n/a
FB40CWXU6 Halco Lighting Technologies n/a
24004 Osram Sylvania 00046135240041
24004 Philips Lighting n/a
PL-C 18W/35/4P Philips Lighting n/a
There were no add-on items found for FB40CWX6.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds