FP24841H0EC0 - FP24841H0EC0 Fluor Lamp

Sylvania

  • $5.26 (Each)
  • $5.26 (Each)

  • $210.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP24841H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP24/841/HO/ECO/20931
Description
FP24841H0EC0 Fluor Lamp
24W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209314 / 00046135209314
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Standard Packaging
$210.40 (Per 40)
Resources
Images
 
 
FP24841H0EC0 - Large Image
 
FP24841H0EC0 - Small Image
Attachments
 
 
FP24841H0EC0 - Specification Sheet
Tech Bulletins
 
 
FP24841H0EC0 - Tech Bulletin
Other Links
 
 
FP24841H0EC0 - Other
 
FP24841H0EC0 - Other
 
FP24841H0EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Wattage
24
amperage rating
Ballast Dependent
Shape
T5
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
0.625
Descriptions
Description
FP24841H0EC0 FLUOR LAMP
Product Type
FP24841HOECO 40/CS 1/Sku
extra long description
SYL FP24/841/HO/ECO/20931 FP24841HO
Special Features
COOL WHITE
Long Description
24W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
Base
Miniature Bipin
lumens
1,760
average life
25000
total harmonic distortion
Ballast Dependent
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Manufacturers Part Number
FP24/841/HO/ECO/20931
Brand
SYLVANIA
GTIN
00046135209314
UPC
046135209314
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.12
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat