FP28835EC0 - 28W 48" 3500K T5 Mini Bipin Fluor Lamp

Sylvania

  • $5.45 (Each)
  • $5.45 (Each)

  • $218.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP28835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP28/835/ECO/20901
Description
28W 48" 3500K T5 Mini Bipin Fluor Lamp
28W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209017 / 00046135209017
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Standard Packaging
$218.00 (Per 40)
Resources
Images
 
 
FP28835EC0 - Large Image
 
FP28835EC0 - Small Image
Attachments
 
 
FP28835EC0 - Specification Sheet
Tech Bulletins
 
 
FP28835EC0 - Tech Bulletin
Other Links
 
 
FP28835EC0 - Other
 
FP28835EC0 - Other
 
FP28835EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Wattage
28
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Descriptions
Description
28W 48" 3500K T5 MINI BIPIN FLUOR LAMP
Product Type
FP28835ECO 40/CS 1/Sku
extra long description
SYL FP28/835/ECO/20901 FP28835ECO 4
Long Description
28W, T5 PENTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
average life
25000
lumens
2600 Initial Lumens at 25 Degrees C
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FP28/835/ECO/20901
GTIN
00046135209017
UPC
046135209017
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.27
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat