FP39841H0EC0 - 39W T5 41K 85cri

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP39841H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP39/841/HO/ECO/20934
Description
39W T5 41K 85cri
39W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209345 / 00046135209345
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FP39841H0EC0 - Large Image
 
FP39841H0EC0 - Small Image
Attachments
 
 
FP39841H0EC0 - Specification Sheet
Tech Bulletins
 
 
FP39841H0EC0 - Tech Bulletin
Other Links
 
 
FP39841H0EC0 - Other
 
FP39841H0EC0 - Other
 
FP39841H0EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Descriptions
Description
39W T5 41K 85CRI
Product Type
FP39841HOECO 40/CS 1/Sku
extra long description
SYL FP39/841/HO/ECO/20934 FP39841HO
Long Description
39W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Special Features
COOL WHITE
Additional Information
average life
25000
lumens
3,100
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Manufacturers Part Number
FP39/841/HO/ECO/20934
Brand
SYLVANIA
GTIN
00046135209345
UPC
046135209345
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.19
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat