FP54865H0EC0 - Fluor Lamp

Sylvania

  • $5.08 (Each)
  • $5.08 (Each)

  • $203.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP54865H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP54/865/HO/ECO/20862
Description
Fluor Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 6500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135208621 / 00046135208621
Weight per unit
0.2697 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Standard Packaging
$203.20 (Per 40)
Resources
Images
 
 
FP54865H0EC0 - Small Image
 
FP54865H0EC0 - Large Image
Attachments
 
 
FP54865H0EC0 - Specification Sheet
Tech Bulletins
 
 
FP54865H0EC0 - Tech Bulletin
Other Links
 
 
FP54865H0EC0 - Other
 
FP54865H0EC0 - Other
 
FP54865H0EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T5
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Descriptions
Description
FLUOR LAMP
Product Type
FP54865HOECO 40/CS 1/Sku
extra long description
SYL FP54/865/HO/ECO/20862 FP54865HO
Long Description
54W, T5 PENTRON high output (HO) fluorescent lamp, 6500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
average life
30000
lumens
4050 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb type
T5
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FP54/865/HO/ECO/20862
GTIN
00046135208621
UPC
046135208621
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.2697
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat