FT36DL841EC0 - 36W Single Biax 4PIN Plug In Fluorescent 4100K

Sylvania

  • $9.93 (Each)
  • $9.93 (Each)

  • $99.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT36DL841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FT36DL/841/ECO/20583
Description
36W Single Biax 4PIN Plug In Fluorescent 4100K
Dulux 36W Long Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135205835 / 00046135205835
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.93 (Each)
Standard Packaging
$99.30 (Per 10)
Resources
Images
 
 
FT36DL841EC0 - Large Image
 
FT36DL841EC0 - Small Image
MSDS Sheets
 
 
FT36DL841EC0 - MSDS Sheet
Attachments
 
 
FT36DL841EC0 - Specification Sheet
Tech Bulletins
 
 
FT36DL841EC0 - Tech Bulletin
Other Links
 
 
FT36DL841EC0 - Other
 
FT36DL841EC0 - Other
 
FT36DL841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36
amperage rating
Ballast Dependent
Lamp Type
DULUX L
Ballast Type
Electronic and Dimming
Shape
T5
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Length
16.6
Descriptions
Description
36W SINGLE BIAX 4PIN PLUG IN FLUORESCENT 4100K
Product Type
FT36DL841ECO 10/CS 1/Sku
extra long description
SYL FT36DL841ECO/20583 FT36DL841ECO
Long Description
DULUX 36W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Additional Information
Base
2G11
average life
12000
lumens
2900
beam angle
360 Degrees
total harmonic distortion
Ballast Dependent
Manufacturer Information
Manufacturers Part Number
FT36DL/841/ECO/20583
Brand
SYLVANIA
GTIN
00046135205835
UPC
046135205835
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI C78.901 - 2001
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat